£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
PSD
Floor standing static dispenser.
For use with strapping wound on plastic wheels. Electro-plated steel brake with strap guide. Built-in carrying handle for ease of use.
Attribute | Value |
---|---|
Brand | Safeguard |
ECLASS Code | 20420207 |
MFR Part No. | PSD4 |
Product Type | Static Coil Holder |
Strap Material | Plastic |
To Suit | 500mm - 1500mm |
UNSPSC Code | 24102204 |