£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
For general duty strapping and bundling tasks. Pull out and cut the polypropylene strapping to the required length, place a seal over the overlapping strap ends and close with a strapping sealer or combination tool. (sold separately). Polypropylene strapping that is supplied with the product is black.
Features and Benefits
• Dispenser can be refilled with another polypropylene strapping roll when the first is finished (additional rolls sold separately)
• Kit includes strapping and 300 metal seals for a comprehensive all in one packing solution
• Dispenser box keeps the strapping tidy before cutting
• Polyproylene strapping can be cut to your desired length for multiple applications
Contents
• 1x coil of polypropylene strapping, size 12mm x 800m
• Cardboard dispenser box
• 300 semi-open metal seals
Typical Applications
• Packaging
• Logistics
• Transportation
Attribute | Value |
---|---|
Brand | Avon |
Core Diameter | 12mm |
EAN | 5036140324961 |
ECLASS Code | 20420207 |
Number of Pieces | 3PCE |
Product Type | Strapping & Sealing Kit |
Strap Material | Polypropylene |
UNSPSC Code | 24102204 |