£73.99
Ex VAT
£88.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These Lap Over Seals provide reliable and robust closure for steel strapping, ensuring maximum seal integrity, manufactured from high-quality steel, they undergo rigorous quality control to guarantee durability and performance. Ideal for securing packages and loads with confidence, these seals are available in various sizes to meet specific needs.
Features and Benefits
• High-quality steel construction ensures durability and strength
• Stringent quality control guarantees superior seal integrity
• Reliable closure provides a secure seal for effective strapping and load stability
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785219937 |
ECLASS Code | 21043390 |
Material | Galvanised Steel |
Overall Width | 57mm |
Product Type | Strapping Seal |
Sealing Type | Lap Over |
UNSPSC Code | 31162406 |