noscriptPacplus LAP OVER SEALS 32mm(BX-500) LAP32-SG-500 | Cromwell Tools

Pacplus

LAP OVER SEALS 32mm(BX-500)

SKU:

PPS8351958W

MPN:

LAP32-SG-500

£76.49

Ex VAT

£91.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Lap Over Seals provide reliable and robust closure for steel strapping, ensuring maximum seal integrity, manufactured from high-quality steel, they undergo rigorous quality control to guarantee durability and performance. Ideal for securing packages and loads with confidence, these seals are available in various sizes to meet specific needs.


    Features and Benefits
    • High-quality steel construction ensures durability and strength
    • Stringent quality control guarantees superior seal integrity
    • Reliable closure provides a secure seal for effective strapping and load stability


    Product Specification
    Attribute
    Value

    Brand

    Pacplus

    EAN

    5055785219999

    ECLASS Code

    21043390

    Material

    Galvanised Steel

    Overall Width

    57mm

    Product Type

    Strapping Seal

    Sealing Type

    Lap Over

    UNSPSC Code

    31162406