£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Full length chromed steel handles for easy crimping on polypropylene seals.
Features and Benefits
• Hardened steel jaws for improved durability
• Available in widths of 12mm and 16mm, to suit any crimping job
Notes
• 12mm Crimper for use with 12-25, 12-28 or 12-32 seals. Weight: 1.70kg
• 16mm Crimper for use 16-32 seals. Weight: 1.90kg
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Safeguard |
ECLASS Code | 21043300 |
MFR Part No. | SGP16 |
Product Type | Sealer |
Strap Capacity | 16mm |
Strap Material | Polypropylene |
Strap Width | 16mm |
UNSPSC Code | 44102305 |