£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty combination tool is ideal for sealing steel strapping and ensuring that it is tensioned, removing the need for additional tools or seals. The tool is versatile, and can be adjusted to tension and seal 13mm, 16mm or 19mm steel strapping.
Features and Benefits
• Seals and tensions steel without need for additional tools
• Versatile and consistent
• Suitable for heavy duty use
Typical Applications
• Tension and seal steel strapping of 13mm, 16mm or 19mm in length
Attribute | Value |
---|---|
Brand | Packer |
ECLASS Code | 21043300 |
MFR Part No. | A333-P |
Product Type | Tensioner & Sealer Combination Tool |
Strap Material | Steel |
Strap Width | 13, 16 or 19mm |
UNSPSC Code | 44102305 |