£1959.00
Ex VAT
£2350.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These Friction Weld Tools offer exceptional strapping performance with a patented brushless motor for extended service life and high-tension capacity. Powered by an 18V 4000mAh lithium-ion battery, these tools deliver up to 440 strapping cycles per charge. Compatible with 16mm or 19mm PP and PET straps, these tools are suitable for both horizontal and vertical use, making them ideal for diverse packaging needs.
Features and Benefits
• Patented brushless motor ensures long service life
• 18V 4000mAh battery delivers up to 440 strapping cycles per charge
• Compatible with both polypropylene and polyester straps
• Lightweight, single-handed operation with a pre-programmed touch panel
• Fast tensioning, sealing, and cutting of straps with easy strap feed
• Soft mode for light or fragile packs, ensuring secure strapping without damage
• Includes battery and charger, ready for use instantly
Attribute | Value |
---|---|
Brand | Optimax |
EAN | 5055785212419 |
ECLASS Code | 21043300 |
MFR Part No. | ZXT16 |
Product Type | Friction Welder |
Strap Material | Polyethylene |
Strap Width | 16mm |
UNSPSC Code | 44102305 |