£267.00
Ex VAT
£320.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These Safety Cutters are engineered for the safe and efficient cutting of steel strapping, designed with user safety and ease of use in mind. The extended arms and ergonomic grips offer enhanced cutting power, while features like rubber pads and low-profile jaws ensure precise and injury-free operation.
Features and Benefits
• Rubber pads on the heavy-duty model gently release strap ends after cutting, enhancing safety
• Ergonomic PVC handle grips and low-profile jaw offer comfortable, easy operation
• Suitable for strapping up to 32mm wide, ideal for various industrial applications
• Lightweight construction weighs only 0.8kg for easy handling and manoeuvrability
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785219425 |
ECLASS Code | 21043300 |
MFR Part No. | SSC08 |
Product Type | Safety Cutter |
Strap Material | Steel |
UNSPSC Code | 44102305 |