£159.00
Ex VAT
£190.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These Heavy-Duty Sealers are engineered for high-efficiency sealing of polypropylene strapping, ensuring secure and reliable seals. Suitable for both 12mm and 16mm strapping, these sealers provide robust performance in demanding environments, making them ideal for industrial packaging needs.
Features and Benefits
• High seal efficiency delivers strong, consistent seals for polypropylene strapping
• Heavy duty construction, built to withstand rigorous use in industrial settings
• Easy to use, designed for smooth operation and minimal effort
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785202816 |
ECLASS Code | 21043300 |
MFR Part No. | PSH16 |
Product Type | Sealer |
Strap Material | Polypropylene |
Strap Width | 16mm |
UNSPSC Code | 44102305 |