£98.49
Ex VAT
£118.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These Heavy-Duty Sealers are designed for reliable and efficient sealing of steel strapping in heavy-duty applications, each sealer is built for durability and consistent performance. The sealers have a lightweight design at 1.2kg, making the tools are easy to handle, perfect for frequent use in industrial settings.
Features and Benefits
• Double notch design provides a secure and reliable seal
• Lightweight, weighing just 1.2kg for easy handling and reduced operator fatigue
• Durable construction, built to withstand heavy usage
• Works with Safeguard SOS semi-open and snap-on seals for consistent results
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785202861 |
ECLASS Code | 21043300 |
MFR Part No. | DNS19 |
Product Type | Sealer |
Strap Material | Steel |
Strap Width | 19mm |
UNSPSC Code | 44102305 |