£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
This Heavy-Duty Tensioner is built for robust performance, efficiently tensioning flat steel strapping, making it ideal for heavy-duty applications. The durable construction ensures long-lasting use in demanding environments, and it is compatible with a variety of industrial settings requiring secure strapping.
Features and Benefits
• Heavy-duty tensioner for steel strapping of up to 19mm
• Specifically designed for flat steel strapping
• Rugged construction provides durability in tough conditions
• Ensures secure and tight strapping for heavy loads
Attribute | Value |
---|---|
Brand | Pacplus |
EAN | 5055785209006 |
ECLASS Code | 21043300 |
MFR Part No. | FP |
Product Type | Tensioner |
Strap Material | Steel |
UNSPSC Code | 44102305 |