£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
This extruded polyester strapping is a reliable packaging solution offering excellent load retention and easy application. Its low creep factor ensures secure load retention during transit and storage, reducing the risk of damage. Suitable for manual or automatic processes, this strapping enhances packaging efficiency to improve productivity.
Features and Benefits
• Supplied on cardboard reels for handling convenience
• Easy application to improve packaging
• Reduced disposal contributing to a sustainable packaging process
Typical Applications
• Used to secure packages and pallets for transportation, preventing shifting or damage during transit
Attribute | Value |
---|---|
Brand | Southgate Adpac |
Breaking Strain | 350kg |
Colour | Green |
ECLASS Code | 20420204 |
Material | Polyester |
Overall Length | 2000m |
Overall Width | 12mm |
UNSPSC Code | 44102300 |