£64.99
Ex VAT
£77.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Hot melt corded polyester strapping is a safe alternative to steel banding and provides a very high break load capacity. Corded polyester strapping absorbs impacts to prevent load shifting during transit. Unlike steel strapping cord polyester does not rust and is much safer to use.
Core size: 78mm.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Safeguard |
Colour | White |
ECLASS Code | 20420204 |
Material | Polyester |
Overall Length | 1100m |
Overall Width | 13mm |
UNSPSC Code | 44102300 |