£53.99
Ex VAT
£64.79
Inc VAT
5 Variations Available
Product Details
Product Specification
This Machine Strapping Polypropylene offers exceptional strength and durability, designed for securing heavy loads with ease, available in various thicknesses and lengths, each extruded polypropylene band provides high breaking strain, ensuring reliable performance in demanding environments. With a range of colours and sizes, this strapping is packed efficiently in coils and cases, making it an economical and safe choice for industrial packaging needs.
Features and Benefits
• Breaking strains from 145kg to 260kg ensure secure load stabilisation
• Made from extruded polypropylene for long-lasting use
• Available in black, blue, white, and yellow for easy identification
• Coils packed 2 per case, ideal for large scale use
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Black |
EAN | 5055785209723 |
ECLASS Code | 20420204 |
Material | Polypropylene |
MFR Part No. | MS40BLK |
Overall Length | 3000m |
Overall Width | 0.55mm |
UNSPSC Code | 44102300 |