£20.99
Ex VAT
£25.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Bale strapping can be hand tied to secure compacted bales, drums or awkward palletised products. The strapping will not tear or fray and can be used in conjunction with heavy duty steel buckles to allow it to be re-tensioned should the product settle or move. the 60mm diameter core of the products suits most standard waste compactors and baling machines.
Features and Benefits
• Available in varying sizes to suit your needs
• Polyester construction is durable
• Used to wrap and secure awkwardly shaped packages
• Reduced outer coil diameters to fit bale presses with ease
Typical Applications
• Packaging
• Warehousing
Attribute | Value |
---|---|
Brand | Safeguard |
Breaking Strain | 280kg |
Colour | White |
ECLASS Code | 20420204 |
Material | Polyester |
MFR Part No. | WP30PB |
Overall Length | 500m |
Overall Width | 9mm |
UNSPSC Code | 44102300 |