£85.49
Ex VAT
£102.59
Inc VAT
5 Variations Available
Product Details
Product Specification
This Embossed Polyester Strapping provides superior strength and elasticity, making it ideal for securing heavy loads. With a robust breaking strain ranging from 215kg to 720kg, this extruded polyester strapping ensures reliable performance in demanding environments. The embossed surface enhances grip and reduces slippage, while the durable design is perfect for long-term use. Available in various sizes, each coil is efficiently packed on a 406 x 150mm cardboard core.
Features and Benefits
• Breaking strains from 215kg to 720kg provide exceptional load security
• Extruded polyester construction offers exceptional strength and elasticity
• Embossed surface improves grip and reduces slippage during transport
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Green |
EAN | 5055785215533 |
ECLASS Code | 20420204 |
Material | Polyester |
MFR Part No. | PT60G |
Overall Length | 1000m |
Overall Width | 1.1mm |
UNSPSC Code | 44102300 |