£38.99
Ex VAT
£46.79
Inc VAT
8 Variations Available
Product Details
Product Specification
This high-performance extruded polypropylene strapping is designed for manual applications, providing reliable strength and durability for various packaging needs. With features including high break strain, consistent width and thickness, and a sturdy plastic reel core, this strapping ensures safe and efficient packaging and is ideal for securing parcels, pallets, and heavy loads.
Features and Benefits
• Break strains ranging from 115kg to 420kg for secure strapping
• Consistent strap thickness and width provide reliable performance
• Lightweight plastic reel core allows for smooth dispensing
• Suitable for various strapping applications with multiple size options
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Blue |
EAN | 5055785209402 |
ECLASS Code | 20420204 |
Material | Polypropylene |
MFR Part No. | TT512BLU |
Overall Length | 1200m |
Overall Width | 0.8mm |
UNSPSC Code | 44102300 |