£147.00
Ex VAT
£176.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This Steel Ribbon Strapping offers high-performance and durability for heavy-duty applications, crafted from premium steel, these ribbons provide robust load security and are designed for easy handling with lower coil weights. Available in various sizes, they feature extraordinary break strains for reliable performance in demanding environments.
Features and Benefits
• Premium quality steel construction ensures strength and durability
• Lower coil weight facilitates easier handling and reduces manual strain
• High break strain ensures secure load retention
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Black |
EAN | 5055785208832 |
ECLASS Code | 20420204 |
Material | Steel |
MFR Part No. | RW25 |
Overall Length | 25m |
Overall Width | 0.8mm |
UNSPSC Code | 44102300 |