£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Hessian roll is used to cover concrete from frost and can also be used to cover bricks. Fully biodegradable, the product is environmentally friendly and supplied as a roll of ample material.
Features and Benefits
• Biodegradable fabric is eco-friendly
• Supplied in a handy roll to keep your material tidy
• Ample material for multiple uses
Typical Applications
• Covering Bricks
• Covering Upholstery
• Wall Covering
• Carpet Backing
Attribute | Value |
---|---|
Brand | Mudfords |
Colour | Brown |
ECLASS Code | 35030501 |
Length | 46m |
Material | Hessian |
MFR Part No. | HES-54-46 |
UNSPSC Code | 24141506 |
Width | 137m |