noscriptMudfords Polyethylene, 3m x 50m, Green DN-3-50 | Cromwell Tools

Mudfords

Polyethylene, 3m x 50m, Green

SKU:

CTL9841810L

MPN:

DN-3-50

£39.79

Ex VAT

£47.75

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Brand

    Mudfords

    Colour

    Green

    ECLASS Code

    35030501

    Length

    50m

    Material

    Polyethylene

    Material Grade

    Standard Duty - 120gsm

    MFR Part No.

    NET-DN-3-50-GR

    UNSPSC Code

    24141506

    Width

    3m