£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Green Heavy Duty Reinforced Textured Tarpaulin
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 35030501 |
Length | 12m |
Material | Polyethylene |
MFR Part No. | TT-412 |
UNSPSC Code | 24141506 |
Width | 4m |