£3.79
Ex VAT
£4.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Blue tarpaulins, ideal for covering furniture when painting etc.
Features and Benefits:
•Lightweight, water and rip resistant
•Washable and flexible, even in cold temperatures
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Brand | Harris |
Colour | Blue |
EAN | 5056287403275 |
ECLASS Code | 35030501 |
Length | 3.7m |
Material | Polyethylene |
MFR Part No. | 102064203 |
UNSPSC Code | 24141506 |
Width | 2.8m |