£38.79
Ex VAT
£46.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Proofed Green Jute Tarpaulin
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 35030501 |
Length | 3.6m |
Material | Polyethylene |
MFR Part No. | GPJ129 |
UNSPSC Code | 24141506 |
Width | 2.7m |