£179.00
Ex VAT
£214.80
Inc VAT
4 Variations Available
Product Details
Product Specification
The Plastic Service Trolley from GPC Industries Ltd® is available in two and three-shelf variants to suit various applications. Made from durable plastic, this trolley can handle loads weighing up to 255kg.
Features and Benefits
• Trays are 70mm deep for stable item transport
• Push/push handle has integral storage for user convenience
• Two fixed and two swivel rubber castors ensure easy manoeuvrability
Typical Applications
• Ideal for use by warehouse pickers and packers
• Suitable for mailroom attendants
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
Depth | 419mm |
EAN | 5056239798039 |
ECLASS Code | 21070300 |
Height | 825mm |
Length | 876mm |
Load Capacity | 255kg |
MFR Part No. | HI926C |
Product Material | Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | 2 Fixed, 2 Swivel Castors |