£204.00
Ex VAT
£244.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured with aluminum uprights. The shelves are manufactured from hard wearing plastic. Fitted with 4 swivel non-marking rubber castors. Easy to clean. Clearance between shelves: 280mm.
Small - Each shelf has a 25mm lip to three sides and a 5mm rim to one side. 75mm wheel diameter.
Overall dimensions (L x W x H): 850 x 420 x 910mm.
Load capacity: 100kg.
Large - Each shelf has a full 25mm lip around all sides to help prevent items sliding off. 100mm wheel diameter.
Overall dimensions (L x W x H): 1030 x 510 x 960mm.
Load capacity: 120kg.
Contents not included.
Features and Benefits
• Aluminium uprights provide rigidity with heard wearing plastic shelves providing long life usage
• 4 swivel, non marking rubber castors providing greater manoeuvrability
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
ECLASS Code | 21070300 |
Load Capacity | 120kg |
MFR Part No. | 985-002 |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |