noscriptAluminium Shelf Trolley, 2 Shelves, Black | Cromwell Tools

Proplaz

Aluminium Shelf Trolley, 2 Shelves, Black

2 Variations

High quality, black plastic shelves with aluminium uprights.
Mobile on 4x 100mm swivel castors (two with brakes).
Dimensions (W x D x H):
CTL-985- 0240M: 750 x 460 x 980mm.
CTL-985- 0248T: 990 x 515 x 970mm.
Load capacity: 100kg

Features and Benefits
• High quality, black plastic shelves with aluminium uprights provide rigidity and easy organisation
• 4x 100mm swivel castors (two with brakes) allow greater manoeuvrability
• High load capacity of 100kg to move more products at a time

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1