£339.00
Ex VAT
£406.80
Inc VAT
Product Details
Product Specification
This container trolley is a must-have for efficient picking and packing operations, offering easy manoeuvrability. Its lightweight design suits light-duty tasks, reducing strain on users. Commonly used in warehouses, retail, and office spaces, it simplifies the movement and containment of goods between destinations.
Features and Benefits
• Easy to move and transport goods efficiently with a lightweight design
• Strong steel frame ensures durability and reliability
• Carries two 600mm x 400mm containers (supplied with trolley) for ample capacity
• Maximum load capacity of 100kg provides versatility and capability for various tasks
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue/Grey |
Depth | 1000mm |
EAN | 5056239794666 |
ECLASS Code | 21070300 |
Height | 1080mm |
Length | 440mm |
Load Capacity | 100kg |
MFR Part No. | PATT808Y |
Product Type | Hand Trolley |
UNSPSC Code | 24101511 |
Wheel Type | Swivel Castors |