£344.00
Ex VAT
£412.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Easily maneuver and transport oxygen and acetylene cylinders using minimal strain with these cylinder trolleys. The trolleys can hold either singular or double 140-300mm cylinders, dependent on trolley purchased and both allow for easy conversion from a 2 wheel trolley to a 4 wheel trolley for extra support when transporting.
Features and Benefits
• Easily converts from a trolley to a 4-wheel trolley which gives more support and stability when transporting
• Includes a chain for each trolley to secure the cylinders to the trolley
• Mobile on 2 x 200 mm wheels and 2 x 75mm swivel braked castors
• Single and double-cylinder trolleys available
Attribute | Value |
---|---|
Brand | GPC |
Colour | Orange |
Depth | 1010mm |
EAN | 5056239787347 |
ECLASS Code | 21070300 |
Height | 910mm |
Length | 720mm |
MFR Part No. | CTF20Y |
Product Material | Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | 2 fixed wheels & 2 75mm swivel braked catsors |