£244.00
Ex VAT
£292.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These deep shelf tub trolleys are constructed from high quality hardwearing black plastic trays with grey aluminium uprights.
Features and Benefits
• Mobile and easy to push around due to 4x 100mm swivel castors (2 with brakes)
• HIT32Y - comes complete with buckets which attach to the top shelf
• Combines quality and lightweight design
• Trolley design allows for easy cleaning and maintenance
• Meets the demands of healthcare settings
• Deep ledge trays made from hardwearing black plastic
• 1-Year Warranty included
• 990mm(H) x 490mm(W) x 870mm(L)
• Load capacity of 150kg
Typical Applications
• Warehouses
• Garages
• Workshops
• Laboratories
Attribute | Value |
---|---|
Brand | Proplaz Plus |
Colour | Aluminium Black |
Depth | 1100mm |
ECLASS Code | 21070300 |
Height | 1030mm |
Length | 1100mm |
MFR Part No. | HIT32Y |
Product Material | Aluminium Plastic |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |