£589.00
Ex VAT
£706.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These heavy-duty distribution trucks allow users to store and transport heavy and bulky items. Three mesh sides keep items contained and are available with lockable doors to keep high-value items safe.
Features and Benefits
• Includes a handle on one side for easy manoeuvrability
• Steel base for durability
• 2 fixed and 2 swivel braked 200 mm rubber castors
Notes
Optional steel shelves sold separately:
• GPC9853142B compatible with GPC9853144E optional steel shelf
• GPC9853142D compatible with GPC9853144H optional steel shelf
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 1270mm |
EAN | 5056239787392 |
ECLASS Code | 21070300 |
Height | 1790mm |
Length | 1270mm |
Load Capacity | 500kg |
MFR Part No. | DT701Y |
Product Material | Steel |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 200mm |
Wheel Type | 2 x Fixed, 2 x Braked Swivel Rubber Castors |