SKU:
CTL9852660L
MPN:
PADT309YBL
£783.99
Ex VAT
£940.79
Inc VAT
12 Variations Available
Product Details
Product Specification
These robust, large heavy-duty distribution trucks are perfect for efficiently moving heavy goods across various environments. Built from durable steel with timber platforms, they ensure safe handling of loads up to 100kg per shelf. With smooth manoeuvrability and customizable shelving, they are ideal for warehouses or industrial use.
Features and Benefits
• Mesh Infill
• Adjustable Shelf Heights
• Up to 600kg
• Blue powder-coated for longevity
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Blue |
EAN | 5056239745996 |
ECLASS Code | 21070300 |
Height | 1100mm |
MFR Part No. | PADT309YBL |
Product Type | Mesh Sided Trolley |
UNSPSC Code | 24101511 |