£619.00
Ex VAT
£742.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Ideal for moving heavy goods with ease, the large heavy-duty distribution trolleys are designed for robust performance in diverse environments. Customers seeking reliability in transporting substantial loads will appreciate their sturdy construction and easy maneuverability. Crafted from robust steel material, these trolleys feature strong timber platforms and steel frames, each capable of holding up to 100kg. Suitable for applications in warehouses, factories, and industrial settings, they ensure efficient and secure movement of heavy goods. With a perfect blend of strength and maneuverability, these trolleys provide a reliable solution for customers requiring durable and efficient heavy goods transportation.
Features and Benefits
• Mesh infill for enhanced visibility and ventilation
• Adjustable shelf heights at 100mm intervals for customizable storage
• Impressive maximum load capacity of 600kg ensures robust performance
• Convenient 1070mm handle height for comfortable and ergonomic use
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Grey |
EAN | 5056239793676 |
ECLASS Code | 21070300 |
Height | 1500mmmm |
Length | 1000mm |
MFR Part No. | PADT305Y |
Product Type | Distrubution Trucks |
UNSPSC Code | 24101511 |
Wheel Type | Swivel |