£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Designed for effortless handling, our sturdy steel Sack Holder Trolley ensures seamless transportation of up to 2 large mail sacks. The four rubber tire swivel castors provide smooth and easy maneuverability in various settings. Measuring W788 x D406 x H1118mm, this trolley offers ample capacity while maintaining a compact design. It holds the bags open, allowing for quick and convenient access. Please note that sacks are not included with the trolley. Ideal for mailrooms, offices, and facilities with regular mail handling needs, this reliable trolley streamlines the process, making it an essential tool for efficient operations.
Features and Benefits
•Efficient double sack holder: Allows users to handle and organize mail more effectively with the capacity to hold two mail sacks at once
• Durable steel construction: Ensures the longevity and robustness of the sack holder, providing a reliable solution for mail handling needs.
• Four rubber-tyred swivel castors: Enables easy manoeuvrability, allowing users to transport the sack holder effortlessly to various locations
Attribute | Value |
---|---|
Brand | Climb-It |
EAN | 5056239792303 |
ECLASS Code | 21070300 |
MFR Part No. | MRSH02Y |
Product Type | Sack Holder |
UNSPSC Code | 24101511 |