£1429.00
Ex VAT
£1714.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 21070300 |
Height | 1205mm |
Length | 1770mm |
MFR Part No. | DT1010Y |
Product Type | Heavy Duty Distribution Truck |
UNSPSC Code | 24101511 |