noscriptGPC DT810Y H. DUTY SHELF TRUCK 1160x760 DT810Y | Cromwell Tools

GPC

DT810Y H. DUTY SHELF TRUCK 1160x760

SKU:

GPC9853150G

MPN:

DT810Y

£649.00

Ex VAT

£778.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Heavy Duty Veneer Removable Shelves

    • Ideal for use in factories, warehouses etc

    • Complete with 2 shelves which are adjustable in 75mm increments

    • Manufactured from 50 x 50mm mesh panels with steel frame plywood shelves


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    21070300

    Height

    1750mm

    Length

    1235mm

    MFR Part No.

    DT810Y

    Product Type

    Heavy Duty Shelf Truck

    UNSPSC Code

    24101511