SKU:
GPC9854050Z
MPN:
GI392Y
£164.00
Ex VAT
£196.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Black Silver |
Depth | 80mm |
ECLASS Code | 21070300 |
Height | 680mm |
Load Capacity | 120kg |
MFR Part No. | GI392Y |
Product Material | Aluminium Plastic |
Product Type | Foldaway Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |