£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
This is the folding box only - please order the cart separately - 985-340
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
ECLASS Code | 21070300 |
Load Capacity | 60kg |
MFR Part No. | 985-344 |
Product Material | Plastic |
Product Type | Folding Box |
UNSPSC Code | 24101511 |
Wheel Diameter | N/Amm |
Wheel Type | N/A |