£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
The clever folding trolley allows you to customize its usage depending on the load you are carrying.
This folding box is stackable for the trolley.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Proplaz Clever Trolley |
Colour | Black Blue Silver |
EAN | 5056239786999 |
ECLASS Code | 21070300 |
Height | 260mm |
Length | 560mm |
Load Capacity | 25kg |
MFR Part No. | GC066Z |
Product Material | Plastic |
Product Type | Folding Box for Folding Trolley |
UNSPSC Code | 24101511 |