£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Of durable plastic construction
Opens and Folds in Seconds!
Load Capacity 35kg (GI040Y Load Capacity 25kg)
Holds Foolscap Lever Arch Files and Box Files
Folds flat for easy carrying & storage
Model GI042Y - complete with lid
Folded Size H x W x D mm: 410 x 375 x 85
Internal Size H x W x D mm: 290 x 345 x 270
Open Size H x W x D mm: 850 x 375 x 325
Weight kg: 3
Wheels mm: 2 x 75
Attribute | Value |
---|---|
Brand | Proplaz Boxtruck Blue & Yellow |
ECLASS Code | 21070300 |
Height | 850mm |
Length | 325mm |
MFR Part No. | GI040Y |
Product Type | Folding Box Truck |
UNSPSC Code | 24101511 |