noscriptFolding Box Trucks | Cromwell Tools

Proplaz Boxtruck Grey & Red

Folding Box Trucks

3 Variations

Designed to transport many items around the office, home, or when going to meetings or events. The grey/red version comes with a lid.

Features and Benefits
• Folds out from a small size to a large carrying container and allows easy transportation of goods
• Low weight allows for easy portability

Notes
• Folded dimensions (W x D x H): 460 x 85 x 470mm.
• Open dimensions (W x D x H): 460 x 390 x 990mm.
• Capacity: 35kg.
• Weight: 4kg.