SKU:
GPC9854070K
MPN:
GIK03Y
£119.00
Ex VAT
£142.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Black Yellow |
ECLASS Code | 21070300 |
Height | 870mm |
Length | 914mm |
Load Capacity | 300kg |
MFR Part No. | GIK03Y |
Product Material | PVC |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 125mm |
Wheel Type | Swivel Castors |