£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
This clever folding trolley allows you to customize its usage depending on the load you are carrying.
Unclip the wheels from the base and clip into the frame of the unit. Push the blue button on the handle and lift up to open the unit, then simply strap the box into the top tray using the Safety Straps. The unit has a foot operated brake between the rear wheels.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Proplaz Clever Trolley |
Colour | Black Green Silver |
EAN | 5056239786982 |
ECLASS Code | 21070300 |
Height | 1070mm |
Length | 1000mm |
Load Capacity | 75 (25kg on top tray & 50kg on bottom)kg |
MFR Part No. | GC062Y |
Product Material | Plastic |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |