£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
CI203Y
Sturdy, easy to fold and neat to store.
Ideal for use in shops, schools etc.
Can be folded in one simple move.
Mobile on 4x lOOmm swivel rubber tyred castors, two with brakes.
Contents not included.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 21070300 |
Load Capacity | 80kg |
MFR Part No. | CI203Y |
Product Material | Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |