SKU:
CTL9850305H
MPN:
CI583Y
£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Product Documents
This professional folding trolley comes with 3 polypropylene shelves and wipe clean aluminium frame. The trolley features 4 swivel castors and can neatly be folded when not in use, making it ideal for areas where space is limited.
An ideal choice for use in schools, workshops and any other area where the use of janitorial equipment is required.
Attribute | Value |
---|---|
Brand | Proplaz Fold |
Colour | Black |
Depth | 200mm |
ECLASS Code | 21070300 |
Height | 1060mm |
Length | 430mm |
Load Capacity | 8kg |
MFR Part No. | CI583Y |
Product Material | Aluminium Plastic |
Product Type | Folding Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 75mm |
Wheel Type | Swivel Castors |