£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Product Documents
The fully equipped orange Unicart from Skipper™ is a durable and convenient solution to safe manual handling in the transport industry. Designed to securely hold and manoeuvre barrier systems for quick set-up, the Unicart adapts to a range of surfaces for use both inside and out.
Features and Benefits
• Ergonomically shaped handle for easy movement of heavier loads
• Rear wheels include brakes for safe and reliable parking
• Rear wheel suspension improves trolley control and sound dampening
• Delivers a load capacity of 100kg plus
Contents
• 1x orange Unicart
• 6x Skipper™ posts
• 6x Skipper™ post bases
• 6x Skipper™ retractable barriers
Typical Applications
• Transport
• Car parks
• Warehouses
• Events
Attribute | Value |
---|---|
Brand | Skipper |
Colour | Grey Orange |
Depth | 705mm |
ECLASS Code | 21070300 |
Height | 1150mm |
Length | 1560mm |
Load Capacity | 100kg |
MFR Part No. | UNICART-06 |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101511 |
Wheel Type | 2 x Fixed Wheels 2 x Swivel Castors |