£497.00
Ex VAT
£596.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These industrial general-purpose platform trucks are designed for moving heavy and bulky items in a huge range of environments and workplaces, including rough and uneven terrains.
Features and Benefits
• The flat base trucks have steel-centred pneumatic wheels perfect for uneven ground
• Long user-friendly handle for easy mobility
• Selection of different truck base materials and formats to suit the needs of a huge range of environments and workplaces
Typical Applications
• To be used when moving and transporting heavy goods on a range of terrains and surfaces
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue frame |
Depth | 1500mm |
EAN | 5056239750235 |
ECLASS Code | 21070300 |
Height | 635mm |
Length | 1500mm |
Load Capacity | 500kg |
MFR Part No. | TI581R |
Product Material | Steel frame with mesh sides |
Product Type | Truck with a mesh base and drop down mesh sides |
UNSPSC Code | 24101511 |
Wheel Diameter | 350mm |
Wheel Type | 4 x Fixed Pneumatic Wheels. 4 x Fixed Puncture Proof Wheels |