£284.00
Ex VAT
£340.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Features and Benefits
• Constructed from a non conductive material and resistant to most substances and suitable for use in most situations
• 4x 100mm swivel castors (two with brakes) allow greater manoeuvrability
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Blue |
ECLASS Code | 21070300 |
Height | 920mm |
Length | 895mm |
Load Capacity | 180kg |
MFR Part No. | GI403L |
Product Material | Polyethylene |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |