SKU:
GPC9854493K
MPN:
HI663Y
£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Product Documents
3 shelf trolley with hardwearing black plastic shelves and aluminium uprights. Complete with shelf dividers to keep your tools tidy. The trolley is ideal for use in workshops, garages, warehouses etc.
Features:
-Lightweight and easy to clean
-Mobile on 4 x 100mm swivel castors with two brakes
Attribute | Value |
---|---|
Brand | Proplaz Handy |
Colour | Black Red |
Depth | 460mm |
ECLASS Code | 21070300 |
Height | 1310mm |
Load Capacity | 100kg |
MFR Part No. | HI663Y |
Product Material | Aluminium Plastic |
Product Type | Hand Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |