SKU:
GPC9854050J
MPN:
GI110Y
£80.99
Ex VAT
£97.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Transport items securely around warehouses, offices or workshops with this mesh security trolley. Trolley has a half drop front to easily access the contents.
Attribute | Value |
---|---|
Brand | Proplaz Super Stength |
Colour | Wooden |
ECLASS Code | 21070300 |
Height | 860mm |
Length | 740mm |
Load Capacity | 150kg |
MFR Part No. | GI110Y |
Product Material | Chrome Wooden |
Product Type | Hand Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Swivel Castors |