SKU:
CTL9850351B
MPN:
SW091Y
£619.00
Ex VAT
£742.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Complete with four heavy duty shelves
Mobile on 4 swivel 100mm castors, 2 are braked
Complete with hasp & staple lock (padlock not included)
Ideal for securely storing items but ensuring goods are easily viewed
Models:
SW091Y - Wire Shelf Security Trolley - Small - Overall Size (HxWxDmm) - 1750 x 910 x 610
SW092Y - Wire Shelf Security Trolley - Large - Overall Size (HxWxDmm) - 1750 x 1220 x 650
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
Depth | 610mm |
ECLASS Code | 21070300 |
Height | 1750mm |
Load Capacity | 350kg |
MFR Part No. | SW091Y |
Product Material | Steel |
Product Type | Hand Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |